Shop All Surge Protectors
Eaton
Surge Protector, 3 Phase, 240V, 3 Poles, 3
Mfr # AGDN24030R
Zoro # G409981532
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 3
- Voltage 240V
- Number of Poles 3
- Voltage Protection Rating 1500V (L-L, L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # AGDN24030R
- Zoro # G409981532
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.13 in |
Width | 2.13 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Malleable Iron (EDSC271)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430B)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2 (AGCF02410-DIN)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12010)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protector, 3 Phase, 100 kA (HBL4W100C)
- Eaton Surge Protectors