Shop All Surge Protectors
Eaton
Surge Protector, 3 Phase, 240V, 2 Poles, 3
Mfr # SP1-240D
Zoro # G205748117
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel, DIN-Rail, Wall
- Phase 3
- Voltage 240V
- Number of Poles 2
- Voltage Protection Rating 1000V (L-G, L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SP1-240D
- Zoro # G205748117
- UPC # 786685448343
- Country of Origin Korea, Republic of
- Category Surge Protectors
Dimensions
Length | 4.8 in |
Depth | 2 1/2 in |
Width | 2.9 in |
Chase Nipple Size | 1/2 in |
Product Width | 2.9 in |
Product Length/Depth | 2.5 in |
Product Height | 4.8 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 1/2 in, Black, Amps 20 A, Depth 2.5 in, Enclosure Material Advanced Polymer, Enclosure NEMA Rating NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC24(S))
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- TRIPP LITE Surge, 7 Outlet, 25ft cord, 2160J, Black (SUPER725B)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- EATON Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (CVX100-240S)
- SQUARE D Surge Protector, 3 Phase, 120/240V, 4, 120 kA (SSP03EMA12)
- Eaton Power System Protection