Shop All Surge Protectors
Eaton
Surge Protector, 2 Phase, 600V, 2 Poles, 2
Mfr # AGDN60020R
Zoro # G909981537
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 2
- Voltage 600V
- Number of Poles 2
- Voltage Protection Rating 1500V (L-L, L-G, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # AGDN60020R
- Zoro # G909981537
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.13 in |
Width | 1.42 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNA1)
- KLEIN TOOLS LanMap™ Kit (VDV526-055)
- ZORO SELECT Strut Chan, 4 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 48.00)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2, 6kA (AGCF02410-DIN)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12010)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (CVX100-240S)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- Eaton Power System Protection