Shop All Surge Protectors
Eaton
Surge Protector, 2 Phase, 277V, 2 Poles, 2
Mfr # AGDN27720R
Zoro # G709981539
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 2
- Voltage 277V
- Number of Poles 2
- Voltage Protection Rating 1500V (L-L, L-G, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # AGDN27720R
- Zoro # G709981539
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.13 in |
Width | 1.42 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC (QOB230HID)
- SEACHOICE 20' RG58UCoaxial Antenna Cable Assembly, w/PL259 Fittings Both Ends (19771)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CC4850W3V)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12015)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12010)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- CITEL Surge Protector, 24V, 2 (MSP-VM24/RINJ)
- Eaton Power System Protection