Shop All Surge Protectors
Eaton
Surge Protector, 2 Phase, 240V, 2 Poles, 2
Mfr # AGDN24020R
Zoro # G309981540
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 2
- Voltage 240V
- Number of Poles 2
- Voltage Protection Rating 1500V (L-L, L-G, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # AGDN24020R
- Zoro # G309981540
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.13 in |
Width | 1.42 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-500-EC)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40780-800-01, 3-Pole (9653CA)
- HELI-TUBE 3/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/8 C-100)
- EATON Proximity Sensor, Inductive, 30mm, PNP, NC (E57-30LE22-B1)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3, 50kA (CVX050-480D)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Surge Protector, 1 Phase, 240V, 1 Poles, 1 (AGDN24010R)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2, 6kA (AGCF02410-DIN)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- CITEL Surge Protector, 3 Phase, 120/240V, 4 (DS44S-120)
- Eaton Surge Protectors