Shop All Surge Protectors
Eaton
Surge Protector, 2 Phase, 120V, 2 Poles, 2
Mfr # AGDN12020R
Zoro # G209981541
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 2
- Voltage 120V
- Number of Poles 2
- Voltage Protection Rating 1500V (L-L, L-G, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # AGDN12020R
- Zoro # G209981541
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.13 in |
Width | 1.42 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-25)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, PVC (68R-CST-BRN)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 52 A, Reversing: No (3RT20361KB40)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2 (AGCF02410-DIN)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12015)
- EATON Surge Protector, 1 Phase, 120/240V, 3 Poles, 3 (CVX100-240S)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- TYCON SYSTEMS 10Gbps 56V PoE Comp Surge Protector (TP-ESP-10G-POE)
- Eaton Power System Protection