Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 600V, 1 Poles, 1
Mfr # AGDN60010R
Zoro # G109981542
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 600V
- Number of Poles 1
- Voltage Protection Rating 1500V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # AGDN60010R
- Zoro # G109981542
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.3 in |
Width | 0.71 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- DARE Wire 14 Ga Underground (2488)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Org (NHC1020CR)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12010)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4 (TVS2HWA10X)
- Eaton Power System Protection