Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 277V, 1 Poles, 1
Mfr # AGDN27710R
Zoro # G309981533
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 277V
- Number of Poles 1
- Voltage Protection Rating 1500V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # AGDN27710R
- Zoro # G309981533
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.3 in |
Width | 0.71 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (TRS4-1/2R)
- 3M Shrink Tubing, 0.72in ID, Gray, 7-1/2in (8445-7.5)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504G)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 108kA (CHSPT2ULTRA)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 36 kA (CHSPT2SURGE)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 1 Phase, 120/240V, 3 Poles, 3, 100kA (CVX100-240S)
- CITEL Surge Protector, 3 Phase, 480V, 3 (DS43S-480)
- Eaton Power System Protection