Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 240V, 1 Poles, 2
Mfr # AGCF24010-DIN2
Zoro # G7221051
Free Shipping & Returns
$261.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
- Phase 1
- Voltage 240V
- Number of Poles 1
- Voltage Protection Rating 800V (L-N), 900V (L-G, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # AGCF24010-DIN2
- Zoro # G7221051
- UPC # 786685758244
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.77 in |
Depth | 1 1/4 in |
Width | 2.47 in |
Description
Surge Protection Device, Depth 1.25 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFWRST15)
- ALLEN TEL In-Line Coupler, 6-Position 4-Conductor (AT210-4)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Natural (8-120-N-100)
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12015)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2ULTRA)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (CVX050-480D)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5 (STP480YN07M)
- Eaton Power System Protection