Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 240V, 1 Poles, 1
Mfr # AGDN24010R
Zoro # G209981534
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 240V
- Number of Poles 1
- Voltage Protection Rating 1500V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # AGDN24010R
- Zoro # G209981534
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.3 in |
Width | 0.71 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Conduit Chase Nipple, 1 in Threaded, 1.53 in OD, Zinc (90703)
- SQUARE D Relay, 24V DC Coil Volts, 2 NO/2 NC; DPDT (8501CDO22V53)
- HUBBELL Pin and Sleeve Receptacle, 120/240VAC (HBLS460R12W)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 36 kA (CHSPT2SURGE)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3, 50kA (CVX050-480D)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 108kA (CHSPT2ULTRA)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 120 kA (MA4IMA12)
- Eaton Surge Protectors