Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # AGPH12015
Zoro # G6528356
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Poles 1
- Voltage Protection Rating 330V (L-G, N-G), 400V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # AGPH12015
- Zoro # G6528356
- UPC # 786685758091
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.44 in |
Depth | 4.83 in |
Width | 2.87 in |
Description
Surge Protection Device, Depth 4.83 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Three Piece Coupling, 3/4" Conduit (1503)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLLS035)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2 (AGCF02410-DIN)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2SURGE)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Sma Connector (P8AX09-SMA/FF)
- Eaton Power System Protection