Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # AGPH12010
Zoro # G6823722
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Poles 1
- Voltage Protection Rating 330V (L-G, N-G), 400V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # AGPH12010
- Zoro # G6823722
- UPC # 786685758084
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.44 in |
Depth | 4.83 in |
Width | 2.87 in |
Description
Surge Protection Device, Depth 4.83 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Long Boot, For 50A Twist-Lock Devices (HBL7717C)
- HALEX Straps 2 1/2in2-Hole EMT Metal (61225)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Clear (ZB4BW37)
- NVENT CADDY CADDY Speed Link SLK with Hook, 9.9ft L, 100lb Static Load (SLK2L3)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2SURGE)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (CVX050-480D)
- EATON Surge Protector, 3 Phase, 120/208V, 2 Poles, 3 (SP1-208Y)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2ULTRA)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 1 Phase, 24V, 1 Poles, 2 (AGCF02410-DIN)
- Eaton Surge Protectors