Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 120V, 1 Poles, 1
Mfr # AGDN12010R
Zoro # G109981535
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Poles 1
- Voltage Protection Rating 1500V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # AGDN12010R
- Zoro # G109981535
- Country of Origin Slovenia
- Category Surge Protectors
Dimensions
Depth | 4.3 in |
Width | 0.71 in |
Description
Surge Protection Device, Nonmetallic, Amps 50 kA, Depth 4.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mounting Base, F/22mm XB5 Series (ZB5AZ009)
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 75A (C25FNF375B)
- DAYTON Overload Relay, 1 to 1.60A, Class 10, 3P (6ECA8)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12015)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 36 kA (CHSPT2SURGE)
- HUBBELL WIRING DEVICE-KELLEMS Ig5362Wsa Surge Supressor Recept White (IG5362WSA)
- Eaton Surge Protectors