Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 120/240V, 3 Poles, 3
Mfr # CVX100-240S
Zoro # G2846794
product price: $732.94
/ea
Free Shipping & Returns
$732.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Base
- Phase 1
- Voltage 120/240V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-L), 700V (L-N), 800V (L-G, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CVX100-240S
- Zoro # G2846794
- UPC # 786685216256
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.72 in |
Depth | 3.53 in |
Width | 4.72 in |
Description
Surge Protection Device, Depth 3.53 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- PALADIN Combo Punch Down Blade, 110/66, Reversible (4571)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSC)
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, PVC, Wall - Switch/Receptacle (SB-1)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12010)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- SQUARE D Surge Protector, 3 Phase, 600V, 3 Poles, 3 (SDSA3650D)
- Eaton Surge Protectors