Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 120/240V, 2 Poles, 3
Mfr # SP1-240S
Zoro # G305748130
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple/Panel, DIN-Rail, Wall
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 1000V (L-L), 600V (L-N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SP1-240S
- Zoro # G305748130
- UPC # 786685448329
- Country of Origin Korea, Republic of
- Category Surge Protectors
Dimensions
Length | 4.8 in |
Depth | 2 1/2 in |
Width | 2.9 in |
Chase Nipple Size | 1/2 in |
Product Height | 4.8 in |
Product Width | 2.9 in |
Product Length/Depth | 2.5 in |
Description
Surge Protection Device, Nonmetallic, Chase Nipple Size 1/2 in, Black, Amps 20 A, Depth 2.5 in, Enclosure Material Advanced Polymer, Enclosure NEMA Rating NEMA 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- QUINCY LAB Fuse Holder, Red, Part 2 (Q-1198)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 108kA (CHSPT2ULTRA)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- Eaton Surge Protectors