Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 120/240V, 2 Poles, 3
Mfr # CVX050-240S
Zoro # G1337856
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Base
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 1200V (L-G, L-L), 700V (L-N), 800V (N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CVX050-240S
- Zoro # G1337856
- UPC # 786685216195
- Country of Origin United States
- Category Surge Protectors
Dimensions
Length | 4.72 in |
Depth | 3.53 in |
Width | 4.72 in |
Description
Surge Protection Device, Depth 3.53 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12/18V, MC4 (MAX4021055)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation (411040504)
- MIDWEST FASTENER 20, 7 PK (63205)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (CHSPT2SURGE)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 4 (SP1-480D)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- TRC SURGE GUARD 50 Amp Surge Guard Hardwire with Telecom Jack (35550)
- Eaton Power System Protection