Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 120/240V, 2 Poles, 2
Mfr # CHSPT2ULTRA
Zoro # G3672566
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Loadcenter
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 1000V (L-L), 600V (L-G, L-N), 800V (N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHSPT2ULTRA
- Zoro # G3672566
- UPC # 786685476520
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 7 in |
Depth | 2 1/2 in |
Width | 5 in |
Height | 5" |
Description
Surge Protection Device, Nonmetallic, Black, Amps 50 A, Depth 2.5 in, Enclosure Material Advanced Polymer, Enclosure NEMA Rating 4, Joules 2,820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Circuit Breaker, NDB1L-32C Series 20A, 2 Pole, 120V AC, C Curve (NDB1L-32C-20-120V)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, EMT (877022)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-875-SP1)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12015)
- CITEL Surge Protector, 48V, 1 (P8AX09-6G-T/FF)
- Eaton Surge Protectors