Shop All Surge Protectors
Eaton
Surge Protector, 1 Phase, 120/240V, 2 Poles, 2
Mfr # CHSPT2SURGE
Zoro # G3717707
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Loadcenter
- Phase 1
- Voltage 120/240V
- Number of Poles 2
- Voltage Protection Rating 1000V (L-L), 600V (L-G, L-N), 800V (N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CHSPT2SURGE
- Zoro # G3717707
- UPC # 786685476506
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 7 1/2 in |
Depth | 2 in |
Width | 5 in |
Description
Surge Protection Device, Nonmetallic, Black, Amps 15 A, Depth 2 in, Enclosure Material Advanced Polymer, Enclosure NEMA Rating 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- ZORO SELECT Beam Clamp, In, Electro Galvanized Steel (22FP82)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- EATON Surge Protector, 2 Phase, 480V, 2 Poles, 2 (AGDN48020R)
- EATON Surge Protector, 3 Phase, 240V, 2 Poles, 3 (SP1-240D)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (SP1-480Y)
- EATON Surge Protector, 2 Phase, 240V, 2 Poles, 2 (AGDN24020R)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12010)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4 (CVX100-480Y)
- INTERMATIC Type 1 or Type 2 Surge Protective Device (IG1240RC3)
- Eaton Surge Protectors