Shop All Surge Protectors
Eaton
Surge Protection Device, Ul1449 250Ka, Std W/Counterpkg., Nema 1 Enc
Mfr # SPD250480Y3K
Zoro # G0157651
product price: $6,092.99
/ea
Free Shipping & Returns
$6,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure NEMA Rating NEMA 1
- Length 9.5 in
- Depth 3.45 in
- Width 5.4 in
- Special Features External side mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # SPD250480Y3K
- Zoro # G0157651
- UPC # 786685328676
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Length | 9.5 in |
Depth | 3.45 in |
Width | 5.4 in |
Product Height | 3.45 IN |
Details
Item | Surge Protection Device |
Enclosure NEMA Rating | NEMA 1 |
Special Features | External side mount |
Enclosure | NEMA 1 |
Voltage Rating | 277/480V wye (4W+G) |
Series | SPD series |
Certifications | UL 1449 |
Operating voltage | 320 L-N, 320 L-G, 320 N-G, 640 L-L |
Accessories | Standard feature package and surge counter |
Mounting Method | External side |
Interrupt rating | 250 kAIC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (812MF)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 4" W (SR-WG-400-5-WT)
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 100, (FZ512935)
- EATON Surge Protection Device, 2 Phase, 480V AC, 2 Poles, 2 Wires + Ground (AGDN48020R)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground (CHSPT2SURGE)
- EATON Surge Protection Device, 3 Phase, 480 V AC Delta, 3 Poles, 4 Wires (SP1-480D)
- EATON Surge Protection Device, 1 Phase, 24V DC, 1 Poles, 2 Wires + Ground, 6kA (AGCF02410-DIN)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground, 108kA (CHSPT2ULTRA)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 3 Poles, 3 Wires + Ground, 100kA (CVX100-240S)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 30 Amp (PWD30EPO)
- Eaton Surge Protectors