Shop All Surge Protectors
Eaton
Surge Arrester, 1 Phase, 120/240V, 2 Poles
Mfr # BRSURGE
Zoro # G708794710
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase 1
- Voltage 120/240V
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # BRSURGE
- Zoro # G708794710
- UPC # 786676449403
- Country of Origin United States
- Category Surge Protectors
Details
Item | Surge Arrester |
Phase | 1 |
Voltage | 120/240V |
Number of Poles | 2 |
Description
Type BR surge easily plugs into a single-phase Type BR load center and occupies two 1 in. spaces like a double-pole Type BR breaker. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality clean power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors throughout the home, which can affect and destroy sensitive electronic loads. When installed properly, BR surge provides surge protection for the entire load center. If internal components are damaged, the BR surge LED visual indicators will signal the need for replacement.
- BR surge is compatible with type BR single-phase load centers
- BR surge is classified by UL for use in select GE, ITE/Siemens and Crouse-hinds load centers
- Plug-in style
- ANSI certified and CSA and UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15G)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12015)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 1 (AGDN12010R)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2 (AGPH12010)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (SP1-240S)
- QUICKCABLE Surge Protector, 24V (602705-001)
- Eaton Surge Protectors