Shop All Strobe and Flashing Lights
This Product is Discontinued
Eaton
Strobe Light, White, 185 Candle Pwr, 60 FPM (Discontinued)
Mfr # CN125937
Zoro # G4702848
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Lamp Type Xenon
- Power Source 24V DC
- Lens Material Lexan(R)
- Flashes per Minute 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN125937
- Zoro # G4702848
- UPC # 786697259371
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 13/64 in |
Width | 2 27/32 in |
Depth | 5 15/64 in |
Details
Item | Strobe Light |
Color | White |
Lamp Type | Xenon |
Power Source | 24V DC |
Lens Material | Lexan(R) |
Flashes per Minute | 60 |
Housing Material | Plastic |
Standards | UL |
Operating Temp. | 32 Degrees to 120 Degrees F |
Light Output | 185 Candle Power |
Current Drawn | 0.42A |
Mounting | Wall |
Lens Design | Snap Mount |
Description
Strobe Light, Color White, Lamp Type Xenon, Flashes per Minute 60, Light Output 185 Candle Power, Lens Design Snap Mount, Lens Material Lexan(R), Housing Material Plastic, Mounting Wall, Operating Temp. 32 Degrees to 120 Degrees F, Power Source 24V DC, Current Drawn 0.42A, Width 2 27/32 in, Depth 5 15/64 in, Height 5 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.