Shop All Push Button Enclosures
Eaton
Station Stop Pushbutton Enclosure
Mfr # 10250H665
Zoro # G609558831
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 30.5 mm, Heavy-Duty
- Product Width 5 in
- Degree of protection NEMA 13
- Actuator color Black
- Illumination PresTest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250H665
- Zoro # G609558831
- Country of Origin Unknown
- Category Push Button Enclosures
Dimensions
Product Width | 5 in |
Product Height | 4.5 in |
Product Length/Depth | 8 in |
Details
Type | 30.5 mm, Heavy-Duty |
Degree of protection | NEMA 13 |
Actuator color | Black |
Illumination | PresTest |
Mounting method | Surface |
Legend | STOP |
Series | 10250H |
Actuator | Flush with lock hasp |
Compliances | CE Marked |
Certifications | CSA Certified |
Enclosure material | Die cast |
Number of elements | 1 |
Enclosure | NEMA 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Retaining Screw (HBL15RS)
- SIEMENS Push Button operator, 30 mm, Red (52BM9W2)
- SIEMENS Simatc S7 Digital Input Module (6ES7421-1BL01-0AA0)
- ABB CA4-10, FRONT MOUNT AUX 1NO, AF09-AF38 (CA4-10)
- EATON Pushbutton Enclosure, 6.63 in. H, Plastic (E34N52)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- EATON Pushbutton Enclosure, 8.88 in. H, Plastic (E34N53)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PB2)
- Eaton Switches