Shop All Surge Protectors
Eaton
Standard With Surge Coun
Mfr # PSPD250480Y3K
Zoro # G7562537
product price: $4,329.99
/ea
Free Shipping & Returns
$4,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Series PSPD
- Receptacles 4W+G
- Product Type Surge Suppressor/Protector
- Product Name PSPD Surge Suppressor/Protector
- Input voltage 480 V, 277 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # PSPD250480Y3K
- Zoro # G7562537
- Country of Origin Unknown
- Category Surge Protectors
Details
Item | Surge Protector |
Product Series | PSPD |
Receptacles | 4W+G |
Product Type | Surge Suppressor/Protector |
Product Name | PSPD Surge Suppressor/Protector |
Input voltage | 480 V, 277 V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606DMUSB)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- ZORO SELECT Locking Connector Black/White 120/208VAC L21-20R (BRY72120NC)
- GREENGATE Pir Ceiling 1500 Sqft 120-347V (OAC-P-1500-MV)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3, 50kA (CVX050-480D)
- EATON Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (CVX100-480Y)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 36 kA (CHSPT2SURGE)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 2, 60kA (AGPH12010)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 50kA (CVX050-240S)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- Eaton Power System Protection