Shop All Photoelectric Sensors
Eaton
Standard Reflex Photoelectric Sensor
Mfr # 1470A-6501
Zoro # G209173656
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable type Polyvinyl Chloride (PVC)
- Enclosure Material Die cast zinc
- Product Height 1.26 in
- Sensor type Retroreflective
- Environmental rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 1470A-6501
- Zoro # G209173656
- Country of Origin Unknown
- Category Photoelectric Sensors
Dimensions
Product Height | 1.26 in |
Product Width | .31 in |
Cord length | 108 ft |
Product Length/Depth | .31 in |
Details
Cable type | Polyvinyl Chloride (PVC) |
Enclosure Material | Die cast zinc |
Sensor type | Retroreflective |
Environmental rating | NEMA 1 |
Operating mode | Non polarized retroreflective |
Certifications | CSA Certified |
Operating temperature - max | 176°F |
Switch type | Photoelectric |
Operating temperature - min | -40°F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3.20A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM03.2)
- HUBBELL WIRING DEVICE-KELLEMS Pull Chain Switch, Off/1On/2On/1&2On (RL120)
- EATON WIRING DEVICES White Rubber Flat 2Wire Plug (183W-BOX)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (E65-SMSD200-HL)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6543)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6534)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTD15-HLD)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6534)
- IFM Photoelectric Sensor, Rt Angle, Reflective (OGP281)
- Eaton Photoelectric Sensors