Shop All Notification & Audible Devices
Eaton
Speaker, White, Indoor, 94dB, 8W, 24VDC
Mfr # CN115797
Zoro # G4703539
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Voltage 24V DC
- Standards UL, FM, CSFM
- Decibels 94 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN115797
- Zoro # G4703539
- UPC # 786697157974
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 6 in |
Width | 4.5 in |
Depth | 4.5 in |
Details
Item | Speaker |
Audible Alarm Type | Fire Alarm |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V DC |
Standards | UL, FM, CSFM |
Decibels | 94 dB |
Color | White |
Sound Pattern | Continuous/Pulse |
Indoor/Outdoor | Indoor |
Mounting | Wall |
Housing Material | Steel |
Watts | 0.13 W, 8 W |
Operating Temp. | 32 Degrees to 120 Degrees F |
Vibrating | No |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 94 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6 in, Width 4.5 in, Depth 4.5 in, Vibrating No, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, FM, CSFM, Color White, Watts 0.13 W, 8 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (KKC3KV-02-S)
- 3M HE Filter, Pink, PAPR System, PK80 (15-0299- 99x80)
- NEVS 1/2" wide x 500" Lavender Labeling Tape (T-05-Lavendar)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- SYSTEM SENSOR Speaker, Marked Fire Strobe, Red (SRL)
- Eaton Fire Protection