Shop All Notification & Audible Devices
Eaton
Speaker, White, Indoor, 93dB, 0.42A, 24VDC
Mfr # CN115939
Zoro # G4702820
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Voltage 25/70 Vrms
- Standards UL, CSFM
- Decibels 93 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN115939
- Zoro # G4702820
- UPC # 786697159398
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 15.75 in |
Width | 7.8906 in |
Depth | 7.8906 in |
Details
Audible Alarm Type | Fire Alarm |
Item | Speaker |
Visual Indicator Type | No Visual Indicator |
Voltage | 25/70 Vrms |
Standards | UL, CSFM |
Decibels | 93 dB |
Amps | 0.42 |
Color | White |
Sound Pattern | Continuous/Pulse |
Indoor/Outdoor | Indoor |
Mounting | Ceiling |
Watts | 0.13 W, 8 W |
Operating Temp. | 32 Degrees to 120 Degrees F |
Housing Material | Steel |
Vibrating | No |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 25/70 Vrms, Decibels 93 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 15.75 in, Width 7.8906 in, Depth 7.8906 in, Vibrating No, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, CSFM, Amps 0.42, Color White, Watts 0.13 W, 8 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Saftey Yellow (H2-CH-07)
- DUPONT Proshield 6 SFR Coverall, Blue, M, PK25 (TM120SBUMD002500)
- OCCUNOMIX Rain Pants, Yellow, 3XL, Fits Waist 52 to 54" (LUX-TRBIB-Y3X)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-2401-204-08)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EDWARDS SIGNALING Chime Strobe, White (EG1-CVM)
- Eaton Fire Protection