Shop All Notification & Audible Devices
Eaton
Speaker, White, Indoor, 93dB, 0.22A, 8in H
Mfr # CN115846
Zoro # G4703450
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, FM, CSFM
- Amps 0.22
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN115846
- Zoro # G4703450
- UPC # 786697158469
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Height | 8 in |
Width | 6.1406 in |
Depth | 6.1406 in |
Details
Item | Speaker |
Audible Alarm Type | Fire Alarm |
Visual Indicator Type | No Visual Indicator |
Standards | UL, FM, CSFM |
Amps | 0.22 |
Mounting | Ceiling |
Sound Pattern | Continuous/Pulse |
Color | White |
Indoor/Outdoor | Indoor |
Voltage | 24V DC |
Vibrating | No |
Housing Material | Steel |
Operating Temp. | 32 Degrees to 120 Degrees F |
Watts | 0.13 W, 8 W |
Decibels | 93 dB |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 93 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 8 in, Width 6.1406 in, Depth 6.1406 in, Vibrating No, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, FM, CSFM, Amps 0.22, Color White, Watts 0.13 W, 8 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- DMM Hitch Climber Eccentric Pulley, Matte Gray (DECC-MAG)
- ISOTUNES Ear Tip, Foam, Yellow, M, PK5 (IT-62)
- NMC Winding Road Arrow Right Sign (TM242K)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- WHEELOCK Strobe, 12/24VDC, White, 5-15/64 in. H (CN121086)
- Eaton Fire Protection