Shop All Notification & Audible Devices
Eaton
Speaker, White, Indoor, 85dB, 0.20A, 2W
Mfr # ELSPSTW
Zoro # G4703085
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, ULC, CSFM, FM
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 25/70 Vrms
- Height 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ELSPSTW
- Zoro # G4703085
- UPC # 786697159077
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Height | 6.75 in |
Depth | 2.5 in |
Width | 2.5 in |
Details
Item | Speaker |
Standards | UL, ULC, CSFM, FM |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Voltage | 25/70 Vrms |
Color | White |
Sound Pattern | Continuous/Pulse |
Decibels | 85 dB |
Audible Alarm Type | Fire Alarm |
Operating Temp. | 32 Degrees to 120 Degrees F |
Amps | 0.20 |
Watts | 0.13 W, 2 W |
Visual Indicator Type | No Visual Indicator |
Housing Material | Plastic |
Vibrating | No |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 25/70 Vrms, Decibels 85 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6.75 in, Width 2.5 in, Depth 2.5 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, ULC, CSFM, FM, Amps 0.20, Color White, Watts 0.13 W, 2 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Respirator Carrying Bag, Black, Nylon (79BAG)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 9 (Medium) (488C10)
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red (S3081)
- TOP DOG Protective Sleeve, 18", 6 mil, Red, PR (84014)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Speaker, Red, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115801)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt, 115 CP (CN125710)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Speaker, White, Indoor, 85dB, 2W, 24VDC (ELSPKW)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON ELUXA HORN STROBE (ELHSWC)
- Eaton Fire Protection