Shop All Notification & Audible Devices
This Product is Discontinued
Eaton
Speaker, Red, Indoor, 94dB, 8W, 6in H (Discontinued)
Mfr # CN115794
Zoro # G4703548
Free Shipping & Returns
This Product is Discontinued
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Standards UL, FM, CSFM
- Voltage 24V DC
- Decibels 94 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN115794
- Zoro # G4703548
- UPC # 786697157943
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 6 in |
Width | 4.5 in |
Depth | 4.5 in |
Details
Audible Alarm Type | Fire Alarm |
Item | Speaker |
Visual Indicator Type | No Visual Indicator |
Standards | UL, FM, CSFM |
Voltage | 24V DC |
Decibels | 94 dB |
Color | Red |
Sound Pattern | Continuous/Pulse |
Indoor/Outdoor | Indoor |
Mounting | Wall |
Operating Temp. | 32 Degrees to 120 Degrees F |
Watts | 0.13 W, 8 W |
Housing Material | Steel |
Vibrating | No |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 94 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6 in, Width 4.5 in, Depth 4.5 in, Vibrating No, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, FM, CSFM, Color Red, Watts 0.13 W, 8 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.