Shop All Notification & Audible Devices
Eaton
Speaker, Red, Indoor, 93dB, 0.22A, 8W
Mfr # CN115844
Zoro # G4703478
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Fire Alarm
- Visual Indicator Type No Visual Indicator
- Voltage 24V DC
- Standards UL, FM, CSFM
- Decibels 93 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # CN115844
- Zoro # G4703478
- UPC # 786697158445
- Country of Origin United States
- Category Notification & Audible Devices
Dimensions
Height | 8 in |
Width | 6.1406 in |
Depth | 6.1406 in |
Details
Item | Speaker |
Audible Alarm Type | Fire Alarm |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V DC |
Standards | UL, FM, CSFM |
Decibels | 93 dB |
Amps | 0.22 |
Sound Pattern | Continuous/Pulse |
Color | Red |
Indoor/Outdoor | Indoor |
Mounting | Ceiling |
Operating Temp. | 32 Degrees to 120 Degrees F |
Watts | 0.13 W, 8 W |
Housing Material | Steel |
Vibrating | No |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 93 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Ceiling, Height 8 in, Width 6.1406 in, Depth 6.1406 in, Vibrating No, Housing Material Steel, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, FM, CSFM, Amps 0.22, Color Red, Watts 0.13 W, 8 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS 2-Pocket Bistro Apron Wht (3053-2500)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 80mA (64585055)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLH-YXL)
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, M (70501-633)
- EATON Chime, White, Indoor, 83dB, 0.22A, 0.73W (CN125792)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON ELUXA HORN STROBE (ELHSWC)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6255)
- Eaton Notification & Audible Devices