Shop All Notification & Audible Devices
Eaton
Speaker, Red, Indoor, 85dB, 0.20A, 2W
Mfr # ELSPSTR
Zoro # G4703100
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, ULC, CSFM, FM
- Mounting Wall
- Indoor/Outdoor Indoor
- Voltage 25/70 Vrms
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # ELSPSTR
- Zoro # G4703100
- UPC # 786697159053
- Country of Origin Mexico
- Category Notification & Audible Devices
Dimensions
Width | 2.5 in |
Height | 6.75 in |
Depth | 2.5 in |
Details
Item | Speaker |
Standards | UL, ULC, CSFM, FM |
Mounting | Wall |
Indoor/Outdoor | Indoor |
Voltage | 25/70 Vrms |
Housing Material | Plastic |
Audible Alarm Type | Fire Alarm |
Sound Pattern | Continuous/Pulse |
Vibrating | No |
Operating Temp. | 32 Degrees to 120 Degrees F |
Visual Indicator Type | No Visual Indicator |
Decibels | 85 dB |
Amps | 0.20 |
Watts | 0.13 W, 2 W |
Color | Red |
Description
Audible Alarm Type Fire Alarm, Visual Indicator Type No Visual Indicator, Voltage 25/70 Vrms, Decibels 85 dB, Sound Pattern Continuous/Pulse, Indoor/Outdoor Indoor, Mounting Wall, Height 6.75 in, Width 2.5 in, Depth 2.5 in, Vibrating No, Housing Material Plastic, Operating Temp. 32 Degrees to 120 Degrees F, Standards UL, ULC, CSFM, FM, Amps 0.20, Color Red, Watts 0.13 W, 2 W, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0265-M)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-30WHL-60PK-KIT)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IS311103)
- DAX HARD HATS Full Brim Hard Hat, Black (HDC-15KG)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W (CN115811)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- EATON Horn Strobe, Red, 0.480A, Wall Mnt, 75 CP (CN125716)
- EATON Speaker, Red, Indoor, 93dB, 8W, 24VDC (CN115940)
- EATON Horn Strobe, Red, 0.480A, Ceiling Mnt (CN125714)
- EATON Horn, White, Indoor, 87dB, 0.04A, 4-17/32in H (ELHNW)
- SOUNDTUBE Speaker, Black, 90 Max. Wattage (RS600I-BK)
- Eaton Fire Protection