Shop All Integrated Bypass Soft Starts
Eaton
Soft Starter, 850A, 0 to 600VAC, 3 Phase
Mfr # S811+V85N3S
Zoro # G0315808
product price: $18,329.99
/ea
Free Shipping & Returns
$18,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 600V AC
- Input Voltage 600V AC
- HP @ 3 Phase - 230V 300 hp
- HP @ 3 Phase - 460V 600 hp
- Output Current 850 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S811+V85N3S
- Zoro # G0315808
- UPC # 786685559179
- Country of Origin Dominican Republic
- Category Integrated Bypass Soft Starts
Dimensions
Height | 16.57 in |
Width | 11.05 in |
Depth | 7.39 in |
Overall Width | 11.06 in |
Overall Height | 16.57 in |
Overall Depth | 7.4 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 850 A, Output Voltage 600V AC, 300 hp @ 3 Phase, 240V AC, 600 hp @ 3 Phase, 480V AC, 700 hp @ 3 Phase, 575V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, Push On, 50 cfm (5EP)
- CAMOZZI Check And Quick Exhause Valves, G1/8 (VSC 588-1/8)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 1.9in.L (1210 X 1)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-2)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- Eaton Soft Starts