Shop All Integrated Bypass Soft Starts
Eaton
Soft Starter, 720A, 0 to 600VAC, 3 Phase
Mfr # S811+V72N3S
Zoro # G0315817
product price: $15,613.99
/ea
Free Shipping & Returns
$15,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 600V AC
- Input Voltage 600V AC
- HP @ 3 Phase - 230V 250 hp
- HP @ 3 Phase - 460V 500 hp
- Output Current 720 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S811+V72N3S
- Zoro # G0315817
- UPC # 786685559162
- Country of Origin Dominican Republic
- Category Integrated Bypass Soft Starts
Dimensions
Height | 16.57 in |
Width | 11.05 in |
Depth | 7.39 in |
Overall Width | 11.06 in |
Overall Depth | 7.4 in |
Overall Height | 16.57 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 720 A, Output Voltage 600V AC, 250 hp @ 3 Phase, 240V AC, 500 hp @ 3 Phase, 480V AC, 600 hp @ 3 Phase, 575V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-50-WG-PA66-BK)
- TRITAN Radial Ball Bearing, SS, 35mm, SS6207 2RS (SS6207 2RS FM222)
- CRC Chute Lube, Silicone, H2 No Food Contact, 15 oz Spray Bottle, Yellow (03220)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- Eaton Integrated Bypass Soft Starts