Shop All Dial Control Soft Starts
Eaton
Soft Starter, 66A, 0 to 600VAC, 3 Phase
Mfr # S811+N66N3S
Zoro # G0315948
Free Shipping & Returns
$3,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Width 2.66 in
- Enclosure Rating NEMA 1
- Height 6.87 in
- Stop Time 0 to 60 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # S811+N66N3S
- Zoro # G0315948
- UPC # 786685558912
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Width | 2.66 in |
Height | 6.87 in |
Depth | 5.89 in |
Overall Height | 7.36 in |
Overall Width | 2.66 in |
Overall Depth | 6.5 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 66 A, Output Voltage 600V AC, 15 hp @ 3 Phase, 200V AC, 20 hp @ 3 Phase, 240V AC, 40 hp @ 3 Phase, 480V AC, 50 hp @ 3 Phase, 575V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6316, Single Row Ball Brgs, 6316 (6316)
- ZORO SELECT Sleeve Bearing, 5/16 in Bore, PTFE Steel (ZUSAB-PB-861)
- ILC Replacement for DIXIE 405-10103 MOTOR (405-10103 MOTOR)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-11)
- EATON Soft Starter, 240A, 3 Phase (S811+T24N3S)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 3.8A, 240/480VAC (DS7-340SX007N0-N)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- Eaton Dial Control Soft Starts