Shop All Integrated Bypass Soft Starts
Eaton
Soft Starter, 600VAC, 3 Phase
Mfr # S811+T24V3S
Zoro # G0315887
product price: $7,934.99
/ea
Free Shipping & Returns
$7,934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 20
- HP @ 3 Phase - 208V 60 hp
- Enclosure Rating NEMA 0
- Standards CCC, CE, CSA, IEC 60947, UL
- Width 7.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S811+T24V3S
- Zoro # G0315887
- UPC # 786685558677
- Country of Origin Dominican Republic
- Category Integrated Bypass Soft Starts
Dimensions
Width | 7.65 in |
Depth | 6.47 in |
Height | 12.71 in |
Overall Width | 7.65 in |
Overall Depth | 6.47 in |
Overall Height | 12.71 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 240 A, Output Voltage 600V AC, 150 hp @ 3 Phase, 480V AC, 200 hp @ 3 Phase, 575V AC, 60 hp @ 3 Phase, 200V AC, 75 hp @ 3 Phase, 240V AC, Control Voltage 24V DC, NEMA 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Food Grade Lubricant/Grease, 14 Oz. Can (24016)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2022-24-24S)
- FALCON Stainless Steel Auxiliary 4270902091 Satin (4270902091)
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi (DCGG5702)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- Eaton Soft Starts