Shop All Integrated Bypass Soft Starts
Eaton
Soft Starter, 420A, 0 to 600VAC, 3 Phase
Mfr # S811+U42N3S
Zoro # G0315841
product price: $10,466.99
/ea
Free Shipping & Returns
$10,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 600V AC
- Input Voltage 600V AC
- HP @ 3 Phase - 230V 150 hp
- HP @ 3 Phase - 460V 300 hp
- Output Current 420 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S811+U42N3S
- Zoro # G0315841
- UPC # 786685879574
- Country of Origin Dominican Republic
- Category Integrated Bypass Soft Starts
Dimensions
Height | 12.72 in |
Width | 7.73 in |
Depth | 7.16 in |
Overall Height | 12.72 in |
Overall Width | 7.72 in |
Overall Depth | 7.16 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 420 A, Output Voltage 600V AC, 125 hp @ 3 Phase, 200V AC, 150 hp @ 3 Phase, 240V AC, 300 hp @ 3 Phase, 480V AC, 350 hp @ 3 Phase, 575V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Vac. Pump Oil Lt, 4/1 Gal, Iso-46 Fluid For Vacuum Pumps (L0944-057)
- D&D 71" Outside Length, 3/8" Top Width, 1 Ribs (3VX710)
- VIBCO Electric Vibrator, 1.0/0.5 A, 230/460VAC, 3 Phase (4P-350-3)
- PARKER Hose Fitting, Male JIC, Straight, Hose 1/4 (10343-6-4)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- Eaton Integrated Bypass Soft Starts