Shop All Dial Control Soft Starts
Eaton
Soft Starter, 414A, 0 to 600VAC, 3 Phase
Mfr # S611F414N3S
Zoro # G0315966
product price: $4,957.99
/ea
Free Shipping & Returns
$4,957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Bypass / No Bypass With Bypass
- IP Rating 20
- Protects Advanced Motor Protection, Jam, Stall, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring is Required
- Input Voltage 600V AC
- HP @ 3 Phase - 480V 350 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S611F414N3S
- Zoro # G0315966
- UPC # 786685480398
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Depth | 9.5 in |
Width | 17.56 in |
Height | 29.69 in |
Overall Depth | 9.5 in |
Overall Height | 29.69 in |
Overall Width | 17.56 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 414 A, Output Voltage 600V AC, 150 hp @ 3 Phase, 200V AC, 150 hp @ 3 Phase, 240V AC, 350 hp @ 3 Phase, 480V AC, 450 hp @ 3 Phase, 575V AC, Control Voltage 108 to 132V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4050-3P)
- CHICAGO DIE CASTING PULLEY 3X1/2"" (300A5)
- OETIKER Hose Clamp, SS, Nom.Size. 9/16 In., PK100 (15100007-100)
- PACKARD MotorStrtCapacitor, 220-250VAC, 88/108MR (PTMJ88R)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- Eaton Soft Starts