Shop All Dial Control Soft Starts
Eaton
Soft Starter, 361A, 0 to 600VAC, 3 Phase
Mfr # S611E361N3S
Zoro # G0315975
product price: $4,459.99
/ea
Free Shipping & Returns
$4,459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 3 Phase - 240V 150 hp
- Standards CCC, CE, CSA, IEC 60947, UL
- Stop Time 0 to 180 sec
- Protects Advanced Motor Protection, Jam, Stall, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring is Required
- Enclosure Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S611E361N3S
- Zoro # G0315975
- UPC # 786685480381
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Depth | 9.5 in |
Height | 29.69 in |
Width | 17.56 in |
Overall Depth | 9.5 in |
Overall Width | 17.56 in |
Overall Height | 29.69 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 361 A, Output Voltage 600V AC, 125 hp @ 3 Phase, 200V AC, 150 hp @ 3 Phase, 240V AC, 300 hp @ 3 Phase, 480V AC, 350 hp @ 3 Phase, 575V AC, Control Voltage 108 to 132V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (VEM31116)
- FLEXZILLA Retractable Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8611FZ)
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 2 Groove 3.00 in OD (3V302)
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- WEG Soft Start Kit (SSW070171T5SZ)
- Eaton Dial Control Soft Starts