Shop All Dial Control Soft Starts
Eaton
Soft Starter, 304A, 600VAC, 3 Phase
Mfr # S811+T30N3S
Zoro # G0315878
Free Shipping & Returns
$8,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Bypass / No Bypass With Bypass
- Depth 6.47 in
- HP @ 3 Phase - 575V 250 hp
- Width 7.65 in
- Start Type Exclusive Patented Intelligent Technology, Reduced Voltage Starting, Available with Kick Start, Torque Control or Current Limit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # S811+T30N3S
- Zoro # G0315878
- UPC # 786685558998
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Depth | 6.47 in |
Width | 7.65 in |
Height | 12.71 in |
Overall Width | 7.72 in |
Overall Height | 12.72 in |
Overall Depth | 6.46 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 304 A, Output Voltage 600V AC, 100 hp @ 3 Phase, 240V AC, 200 hp @ 3 Phase, 480V AC, 250 hp @ 3 Phase, 575V AC, 75 hp @ 3 Phase, 200V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- BREEZE Hose Clamp, GP, SAE 188,410SS, PK10 (64188)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- SCHNEIDER ELECTRIC Soft Start, 440-480VAC, 32A, 3 Phase (ATS01N232RT)
- Eaton Soft Starts