Shop All Integrated Bypass Soft Starts
Eaton
Soft Starter, 304A, 0 to 600VAC, 3 Phase
Mfr # S811+T30V3S
Zoro # G0315869
product price: $8,441.99
/ea
Free Shipping & Returns
$8,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 600V AC
- Input Voltage 600V AC
- HP @ 3 Phase - 230V 100 hp
- HP @ 3 Phase - 460V 200 hp
- Output Current 304 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S811+T30V3S
- Zoro # G0315869
- UPC # 786685558684
- Country of Origin Dominican Republic
- Category Integrated Bypass Soft Starts
Dimensions
Height | 12.71 in |
Width | 7.65 in |
Depth | 6.47 in |
Overall Height | 12.72 in |
Overall Width | 7.72 in |
Overall Depth | 6.46 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 304 A, Output Voltage 600V AC, 100 hp @ 3 Phase, 240V AC, 200 hp @ 3 Phase, 480V AC, 250 hp @ 3 Phase, 575V AC, 75 hp @ 3 Phase, 200V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1 HP, 1725 rpm (056C17W15328)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/4" NPT X 1/4" BSP (2520 04-1/4)
- PIX Belt, B/5L, 21/32 x 69 in. OC (B66/5L690)
- CONTINENTAL 3/4" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-500)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 88A, 3 Phase (ATS22D88S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 32A, 3 Phase (ATS22D32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- Eaton Soft Starts