Shop All Dial Control Soft Starts
Eaton
Soft Starter, 302A, 0 to 600VAC, 3 Phase
Mfr # S611E302N3S
Zoro # G0315981
product price: $3,792.99
/ea
Free Shipping & Returns
$3,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Current 302 A
- Protects Advanced Motor Protection, Jam, Stall, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring is Required
- HP @ 3 Phase - 240V 100 hp
- HP @ 3 Phase - 208V 100 hp
- HP @ 3 Phase - 480V 250 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S611E302N3S
- Zoro # G0315981
- UPC # 786685480374
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Width | 17.56 in |
Depth | 9.5 in |
Height | 29.69 in |
Overall Height | 29.69 in |
Overall Width | 17.56 in |
Overall Depth | 9.5 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 302 A, Output Voltage 600V AC, 100 hp @ 3 Phase, 200V AC, 100 hp @ 3 Phase, 240V AC, 250 hp @ 3 Phase, 480V AC, 300 hp @ 3 Phase, 575V AC, Control Voltage 108 to 132V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rubber Feet Kit (HL021300AV)
- MACNAUGHT M3 Grease Pump Control Gun with Flow Meter (GCVD-001)
- WESTWARD Disc Guard (PN5ZL29003G)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1 (CB242808)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Starter, 240A, 3 Phase (S811+T24N3S)
- EATON Soft Start Controller, 3.8A, 240/480VAC (DS7-340SX007N0-N)
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 22A, 3 Phase (ATS01N222LU)
- Eaton Dial Control Soft Starts