Shop All Integrated Bypass Soft Starts
Eaton
Soft Starter, 180A, 600VAC, 3 Phase
Mfr # S811+T18N3S
Zoro # G0315911
product price: $7,174.99
/ea
Free Shipping & Returns
$7,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Starting Torque 0% to 83%
- Inputs/Outputs Analog Input, (3) 6A Relay Outputs, (9) Function Based Digital Inputs/Outputs
- Includes IT Technology, Internal Bypass Contactors
- Enclosure Rating NEMA 1
- Communication Port Modbus RTU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S811+T18N3S
- Zoro # G0315911
- UPC # 786685558974
- Country of Origin Dominican Republic
- Category Integrated Bypass Soft Starts
Dimensions
Depth | 6.47 in |
Width | 7.65 in |
Height | 12.71 in |
Overall Width | 7.72 in |
Overall Height | 12.72 in |
Overall Depth | 6.46 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 180 A, Output Voltage 600V AC, 125 hp @ 3 Phase, 480V AC, 150 hp @ 3 Phase, 575V AC, 50 hp @ 3 Phase, 200V AC, 60 hp @ 3 Phase, 240V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Shield Mounting Elbow, 3/4In, PK2 (60531)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZDZ9)
- SPEEDAIRE L.p.exh. Manifold (RE102E)
- DAYTON AX105 Cogged V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (6L257)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 17A, 3 Phase (ATS22D17S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 63A, 3 Phase (ATS22D62S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 210A (ATS22C21S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 140A, 3 Phase (ATS22C14S6U)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110V Ctrl, 320A (ATS22C32S6U)
- Eaton Soft Starts