Shop All Dial Control Soft Starts
Eaton
Soft Starter, 105A, 0 to 600VAC, 3 Phase
Mfr # S811+R10N3S
Zoro # G0315939
product price: $5,726.99
/ea
Free Shipping & Returns
$5,726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 600V AC
- Ramp Time 0 to 180 sec.
- HP @ 3 Phase - 208V 25 hp
- Includes IT Technology, Internal Bypass Contactors, Lugs
- Control Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # S811+R10N3S
- Zoro # G0315939
- UPC # 786685558936
- Country of Origin Dominican Republic
- Category Dial Control Soft Starts
Dimensions
Width | 4.38 in |
Height | 7.92 in |
Depth | 6.64 in |
Overall Width | 4.37 in |
Overall Height | 7.91 in |
Overall Depth | 6.69 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 105 A, Output Voltage 600V AC, 25 hp @ 3 Phase, 200V AC, 30 hp @ 3 Phase, 240V AC, 60 hp @ 3 Phase, 480V AC, 75 hp @ 3 Phase, 575V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Connector Male 5/8In, 0048X10 (48X10)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932622Q, Pressure Line, 3 micron (ZX-932622Q)
- DODGE FB4016 X 5/8 CHAIN CPLG FLG, Actual 0.625" Bore dia, 1.13" Bore Length (099138)
- DIXON Grooved, Lightweight Flex Coupling, 4" (L04BU)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- Eaton Soft Starts