Shop All Soft Start Motor Controllers
Eaton
Soft Start, NEMA 1/IP20,600VAC
Mfr # S611C156N3S
Zoro # G9511966
Free Shipping & Returns
$6,594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Current 156 A
- Control Voltage 108 to 132V AC
- Ramp Time 0.5 to 180 sec.
- Start Type Exclusive Patented Intelligent Technology, Reduced Voltage Starting, Available with Kick Start, Torque Control or Current Limit
- Includes IT Technology, Internal Bypass Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # S611C156N3S
- Zoro # G9511966
- UPC # 786685480343
- Country of Origin Dominican Republic
- Category Soft Start Motor Controllers
Dimensions
Height | 21.01 in |
Depth | 8.57 in |
Width | 11.58 in |
Overall Height | 21.01 in |
Overall Width | 11.58 in |
Overall Depth | 8.57 in |
Description
Soft Start, Input Voltage 600V AC, Output Current 156 A, Output Voltage 600V AC, 125 hp @ 3 Phase, 480V AC, 150 hp @ 3 Phase, 575V AC, 50 hp @ 3 Phase, 200V AC, 60 hp @ 3 Phase, 240V AC, Control Voltage 108 to 132V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS SH-N-375-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-375-HV)
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR03830-25)
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04FP 90 (6503-04-04)
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- EATON Soft Start Controller, 3 Phase, 240/480VAC (DS7-342SX004N0-N)
- EATON Soft Start Controller, 240/480VAC, 24A (DS7-342SX024N0-N)
- EATON Soft Start Controller, 32A, 240/480VAC (DS7-340SX032N0-N)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- EATON Soft Start Controller, 12A, 240/480VAC (DS7-340SX016N0-N)
- SCHNEIDER ELECTRIC Soft starter for asynchronous motor, Altistart U01, TeSys U, ATSU01, 6A, 200 to 480V, 0.75 to 3kW (ATSU01N206LT)
- Eaton Soft Starts