Shop All Dial Control Soft Starts
Eaton
Soft Start Controller, 9A, 240/480VAC
Mfr # DS7-340SX012N0-N
Zoro # G0277667
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 20
- Output Current 11 A
- Display None
- Includes 2-Phase Control Soft Starter with FLA 12 Amps
- Depth 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DS7-340SX012N0-N
- Zoro # G0277667
- UPC # 786685457604
- Country of Origin United Kingdom
- Category Dial Control Soft Starts
Dimensions
Depth | 3.74 in |
Height | 5.12 in |
Width | 1.77 in |
Overall Height | 5.125 in |
Overall Width | 1.77 in |
Overall Depth | 3.74 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 11 A, Output Voltage 480V AC, 3 hp @ 3 Phase, 200V AC, 3 hp @ 3 Phase, 240V AC, 7 1/2 hp @ 3 Phase, 480V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 06MJ-12MAORB 90 Deg Elbow Forged (6801-06-12-NWO-FG)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1"-11-1/2 Thread Size, 60 Series (H8-63)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (3FCX7)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 9A, 3 Phase (ATS01N209RT)
- Eaton Dial Control Soft Starts