Shop All Dial Control Soft Starts
Eaton
Soft Start Controller, 3.8A, 240/480VAC
Mfr # DS7-340SX007N0-N
Zoro # G0277685
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.12 in
- Protects Motors and Critical Loads
- Enclosure Rating NEMA 1
- Width 1.77 in
- IP Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DS7-340SX007N0-N
- Zoro # G0277685
- UPC # 786685457581
- Country of Origin United Kingdom
- Category Dial Control Soft Starts
Dimensions
Height | 5.12 in |
Width | 1.77 in |
Depth | 3.74 in |
Overall Height | 5.125 in |
Overall Width | 1.77 in |
Overall Depth | 3.74 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 6.9 A, Output Voltage 480V AC, 1.5 hp @ 3 Phase, 200V AC, 2 hp @ 3 Phase, 240V AC, 3 hp @ 3 Phase, 480V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, M6mm, x1 CS Z3 (H213014Z3)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/8 In, Steel (1C-012)
- TRI-FLOW Superior Lubricant, Aerosol Can, 6 Oz. (TF200050)
- DAYTON 5VX540 Cogged V-Belt, 54" Outside Length, 5/8" Top Width, 1 Ribs (2L414)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- EATON Soft Start Controller, 240/480VAC, 12A (DS7-342SX012N0-N)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Start Controller, 7A, 240/480VAC (DS7-340SX009N0-N)
- Eaton Dial Control Soft Starts