Shop All Soft Start Motor Controllers
Eaton
Soft Start Controller, 32A, 240/480VAC
Mfr # DS7-340SX032N0-N
Zoro # G0277630
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ramp Time 1 to 30 sec.
- Depth 4.65 in
- HP @ 3 Phase - 208V 7 1/2 hp
- HP @ 3 Phase - 480V 20 hp
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DS7-340SX032N0-N
- Zoro # G0277630
- UPC # 786685457635
- Country of Origin United Kingdom
- Category Soft Start Motor Controllers
Dimensions
Depth | 4.65 in |
Height | 5.9 in |
Width | 1.77 in |
Overall Width | 1.77 in |
Overall Height | 5.9 in |
Overall Depth | 4.65 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 32 A, Output Voltage 480V AC, 10 hp @ 3 Phase, 240V AC, 20 hp @ 3 Phase, 480V AC, 7 1/2 hp @ 3 Phase, 200V AC, Control Voltage 24V DC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSLV-G1/8-6-I (QSLV-G1/8-6-I)
- TRITAN Lockwasher, Metric For Use with KM6 Locknut (MB6)
- SEALMASTER Flange Bearing, 4-Bolt, Taper Rollr, 1-1/2" (RFB 108)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Alum (MCL-20-A)
- EATON Soft Start Controller, 240/480VAC, 24A (DS7-342SX024N0-N)
- EATON Soft Start Controller, 3 Phase, 240/480VAC (DS7-342SX004N0-N)
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- EATON Soft Start Controller, 12A, 240/480VAC (DS7-340SX016N0-N)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- SCHNEIDER ELECTRIC Soft Start, 380 to 415V AC, 32 A (ATS01N232QN)
- SCHNEIDER ELECTRIC Soft Start 200480Vac 22A Ats01 (ATSU01N222LT)
- Eaton Soft Start Motor Controllers