Shop All Soft Start Motor Controllers
Eaton
Soft Start Controller, 3 Phase, 240/480VAC
Mfr # DS7-342SX004N0-N
Zoro # G0277621
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 480V AC
- Protects Motors and Critical Loads
- Control Voltage 110 to 230V AC
- Display None
- Enclosure Rating NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DS7-342SX004N0-N
- Zoro # G0277621
- UPC # 786685457642
- Country of Origin United Kingdom
- Category Soft Start Motor Controllers
Dimensions
Depth | 3.74 in |
Width | 1.77 in |
Height | 5.12 in |
Overall Height | 5.125 in |
Overall Width | 1.77 in |
Overall Depth | 3.74 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 3.7 A, Output Voltage 480V AC, 2 hp @ 3 Phase, 480V AC, 3/4 hp @ 3 Phase, 200V AC, 3/4 hp @ 3 Phase, 240V AC, Control Voltage 110 to 230V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1200-8M-30 (1200-8M-30)
- K TOOL INTL Quick Connect Grease Gun Accessory Kit 7 Pc (GAK/7)
- NSK NSK-LM501310, Tapered Inch Roller Bearing, LM501310 (LM501310)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK500 (Tridon 632006)
- EATON Soft Start Controller, 12A, 240/480VAC (DS7-340SX016N0-N)
- EATON Soft Start Controller, 240/480VAC, 24A (DS7-342SX024N0-N)
- EATON Soft Start Fan, AC/DC, Accessory, D7 Series (DS7-FAN-032)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- EATON Soft Start Controller, 32A, 240/480VAC (DS7-340SX032N0-N)
- SCHNEIDER ELECTRIC Soft Start, 50/60 Hz, 47 A (ATS480D47Y)
- Eaton Soft Starts