Shop All Dial Control Soft Starts
Eaton
Soft Start Controller, 240/480VAC, 9A
Mfr # DS7-342SX009N0-N
Zoro # G9512054
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protects Motors and Critical Loads
- Standards CSA22.2-14, IEC/EN 60947-4-2, UL 508
- Width 1.77 in
- Frequency 50/60 Hz
- IP Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DS7-342SX009N0-N
- Zoro # G9512054
- UPC # 786685457666
- Country of Origin United Kingdom
- Category Dial Control Soft Starts
Dimensions
Width | 1.77 in |
Height | 5.12 in |
Depth | 3.74 in |
Overall Height | 5.125 in |
Overall Width | 1.77 in |
Overall Depth | 3.74 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 7.8 A, Output Voltage 480V AC, 2 hp @ 3 Phase, 200V AC, 2 hp @ 3 Phase, 240V AC, 5 hp @ 3 Phase, 480V AC, Control Voltage 110 to 230V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (858)
- BESTORQ 3M Timing Belts (267-3M-09)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 295 x 105in OC, 4 Band (4/B102)
- SMC PU Tubing, OD 1/2", ID 0.33", 60 ft., Clear (TIUB13C-20)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- EATON Soft Starter, 37A, 0 to 600VAC, 3 Phase (S811+N37N3S)
- EATON Soft Starter, 304A, 600VAC, 3 Phase (S811+T30N3S)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- SCHNEIDER ELECTRIC Soft Start, 110 to 480V AC, 25 A (ATS01N125FT)
- Eaton Soft Starts