Shop All Dial Control Soft Starts
Eaton
Soft Start Controller, 240/480VAC, 12A
Mfr # DS7-342SX012N0-N
Zoro # G9512045
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Height 5.12 in
- With Bypass / No Bypass No Bypass
- Output Current 11 A
- Protects Motors and Critical Loads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DS7-342SX012N0-N
- Zoro # G9512045
- UPC # 786685457673
- Country of Origin United Kingdom
- Category Dial Control Soft Starts
Dimensions
Height | 5.12 in |
Width | 1.77 in |
Depth | 3.74 in |
Overall Width | 1.77 in |
Overall Height | 5.125 in |
Overall Depth | 3.74 in |
Description
Soft Start, Input Voltage 480V AC, Output Current 11 A, Output Voltage 480V AC, 3 hp @ 3 Phase, 200V AC, 3 hp @ 3 Phase, 240V AC, 7 1/2 hp @ 3 Phase, 480V AC, Control Voltage 110 to 230V AC, NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-243-A Two-Piece Clamping Collar (2C-243-A)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 9/16"-18 Thread Size, 6600 Series (6608-6-6)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.25 Rod (216032)
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- EATON Soft Starter, 66A, 0 to 600VAC, 3 Phase (S811+N66N3S)
- EATON Soft Start Controller, 24A, 240/480VAC (DS7-340SX024N0-N)
- EATON Soft Start Controller, 240/480VAC, 9A (DS7-342SX009N0-N)
- EATON Soft Starter, 360A, 0 to 600VAC, 3 Phase (S811+U36N3S)
- EATON Soft Start Controller, 120/240VAC (DS7-342SX016N0-N)
- EATON Soft Starter, 240A, 3 Phase (S811+T24N3S)
- Eaton Dial Control Soft Starts